Shop SIOUX TOOLS

ANG DIE GRIND(ALM)12K 6MM GRIP

  • Mfr # SAGA1AX12M6G
  • Zoro # G824296648

product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Speed - Maximum
12,000 RPM
Horsepower
1 hp
Power Source
Air Powered
Air Inlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAGA1AX12M6G
Zoro #
G824296648
UPC #
781150443458
Country of Origin
United States
Item
Air-Powered Grinder
Application
Grinding
Speed - Maximum
12,000 RPM
Horsepower
1 hp
Power Source
Air Powered
Air Consumption
30 scfm
Tool Weight
2.9 lb
Air Pressure
90 psig
Features
Spiral Bevel Gears, Steel Angle Head
Grip Style
Right Angle
Exhaust Location
Front
Includes
Collet, Support Handle, Wrenches
Tool Series
200
Air Inlet Type
NPT
Standards
CE
Anti-Restart Technology
Yes
Number of Speed Settings
Adjustable
Safety Features
Lock-Off Throttle Lever
Anti-Vibration Technology
Yes
Material Application
Steel; Wood
Handle Material
Aluminum with Rubber Grip
Switch Location
Top
Frequency of Use
Frequent Maintenance to Heavy Production
Accessory Free Tool Change
Yes
Dust Management
None
Case Included
No
Tool Life
Long Lasting
Bearing Type
Ball
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Tool Style
Right Angle Extended
Switch Type
Lockoff Lever

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
10 1/2 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
10 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.