Shop SIOUX TOOLS

DIE GRINDER (WITH 3/8IN COLLET

  • Mfr # 1985A
  • Zoro # G724296052

product price: 
$
1,247.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1.5 hp
Tool Weight
4.3 lb
Air Inlet Connection Size
1/4 in
Grip Style
Straight
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1985A
Zoro #
G724296052
UPC #
781150089472
Country of Origin
United States
Item
Air-Powered Grinder
Horsepower
1.5 hp
Tool Weight
4.3 lb
Grip Style
Straight
Air Pressure
90 psig
Application
Grinding
Speed - Maximum
20,000 RPM
Air Consumption
38 scfm
Features
Built-In Speed Control
Includes
Collet, Wrenches
Air Inlet Type
NPT
Power Source
Air Powered
Standards
CE
Tool Style
Straight
Dust Management
None
Anti-Restart Technology
No
Robot Mounting Components Included
Tool Only
Material Application
Steel; Wood
Number of Speed Settings
Adjustable
Anti-Vibration Technology
No
Tool Life
Long Lasting
Case Included
No
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Material
Aluminum
Bearing Type
Ball
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Switch Location
Top
Switch Type
Lockoff Lever

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
7 5/8 in
Collet Size
3/8 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control
Length
7 5/8 in

Description

Air-Powered Grinder, Horsepower 1.5 hp, Collet Size 3/8 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Not Applicable, Anti-Restart Technology No, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.