Shop SIOUX TOOLS

EXT DIE GRINDER 23K 1/4IN 300C

  • Mfr # SXG05S23S
  • Zoro # G124296218

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
23,000 RPM
Air Inlet Type
NPT
Bearing Type
Ball
Standards
CE
Air Consumption
23 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SXG05S23S
Zoro #
G124296218
UPC #
781150387479
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
23,000 RPM
Air Inlet Type
NPT
Bearing Type
Ball
Standards
CE
Air Consumption
23 scfm
Number of Speed Settings
Adjustable
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Tool Weight
2.1 lb
Air Pressure
90 psig
Horsepower
0.5 hp
Tool Style
Straight Extended
Application
Grinding
Power Source
Air Powered
Switch Type
Lockoff Lever
Tool Series
300
Dust Management
None
Anti-Restart Technology
Yes
Switch Location
Top
Vibration Level
1.55 m/sq sec
Safety Features
Lock-Off Throttle Lever
Handle Material
Aluminum with Rubber Grip
Frequency of Use
Frequent Maintenance to Heavy Production
Includes
Collet, Wrenches
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Case Included
No
Grip Style
Straight
Anti-Vibration Technology
Yes
Material Application
Steel; Wood

Dimensions

Overall Length
11 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Fits Chest Size
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Length
11 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight Extended, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.