Shop SIOUX TOOLS

HIGH TORQUE DIE GRINDER

  • Mfr # SDG10SHT12M6
  • Zoro # G324296254

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1 hp
Air Inlet Type
NPT
Bearing Type
Double Ball
Standards
CE
Collet Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10SHT12M6
Zoro #
G324296254
UPC #
781150415882
Country of Origin
United States
Item
Air-Powered Grinder
Horsepower
1 hp
Air Inlet Type
NPT
Bearing Type
Double Ball
Standards
CE
Switch Type
Lockoff Lever
Includes
Collet, Wrenches
Power Source
Air Powered
Tool Weight
2 lb
Application
Grinding
Speed - Maximum
12,000 RPM
Features
Offset Gear Box for Increased Torque
Air Pressure
90 psig
Air Consumption
35 scfm
Safety Features
Lock-Off Throttle Lever
Grip Style
Straight
Air Inlet Gender
Female
Switch Location
Top
Material Application
Steel; Wood
Case Included
No
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Style
Straight
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Handle Material
Aluminum with Composite Cover
Dust Management
None
Accessory Free Tool Change
Yes
Anti-Restart Technology
Yes
Anti-Vibration Technology
Yes
Number of Speed Settings
Adjustable
Vibration Level
4.85 m/sq sec
Tool Series
200

Dimensions

Collet Size
6 mm
Overall Length
9 1/2 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Offset Gear Box for Increased Torque
Length
9 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.