Shop SIOUX TOOLS

DIE GRINDER .7HP 25K 6MM

  • Mfr # SDG7S25M6F
  • Zoro # G524296290

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Connection Size
1/4 in
Exhaust Location
Front
Collet Size
6 mm
Air Consumption
25 scfm
Horsepower
0.7 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG7S25M6F
Zoro #
G524296290
UPC #
781150261083
Country of Origin
United States
Item
Air-Powered Grinder
Exhaust Location
Front
Air Consumption
25 scfm
Horsepower
0.7 hp
Standards
CE
Application
Grinding
Tool Style
Straight
Includes
Collet, Wrenches
Switch Type
Lockoff Lever
Tool Weight
1.2 lb
Speed - Maximum
25,000 RPM
Grip Style
Straight
Air Inlet Type
NPT
Features
Built-In Speed Control
Air Pressure
90 psig
Power Source
Air Powered
Tool Series
200
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Material Application
Steel; Wood
Case Included
No
Frequency of Use
Frequent Maintenance to Heavy Production
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Anti-Restart Technology
Yes
Anti-Vibration Technology
No
Vibration Level
3.1 m/sq sec
Number of Speed Settings
Adjustable
Handle Material
Aluminum
Tool Life
Long Lasting
Dust Management
None
Accessory Free Tool Change
Yes
Switch Location
Top

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Overall Length
6 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Built-In Speed Control
Length
6 in

Description

Air-Powered Grinder, Horsepower 0.7 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.