INLINE DRILL, 3600 RPM, 1/4" KEYED CHUCK

  • Mfr # SDR4S36N2L
  • Zoro # G724296137
product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Drilling Capacity in Wood
0 in
Air Inlet Connection Size
1/4 in
Application
Drilling
Air Inlet Gender
Female
Handle Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4S36N2L
Zoro #
G724296137
UPC #
781150511928
Country of Origin
United States
Item
Air-Powered Drill
Drilling Capacity in Wood
0 in
Application
Drilling
Air Inlet Gender
Female
Handle Material
Composite
Tool Life
Long Lasting
Gear Train
Planetary
Air Inlet Type
NPT
Drilling Capacity in Cast Iron
0 in
Housing Material
Aluminum
Variable Speed
No
Tool Weight
1.8 lb
Exhaust Location
Rear
Power Source
Air-Powered
Repairable
Yes
Air Consumption
21 scfm
Throttle Type
Lever
Tool Series
Signature Series
Chuck Material
Metal
Drilling Capacity in Aluminum
0 in
Number of Speed Settings
Continuous
Bearing Design
Needle
Reversible
No
Free Speed
3,600 RPM
Horsepower
0.4 hp
Includes
3-Jaw Chuck and Key
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Type
In-Line
Drill Chuck Type
Keyed
Air Pressure
90 psig
Drilling Capacity in Steel
0 in
Side to Center
7/10 in

Dimensions

Air Inlet Connection Size
1/4 in
Overall Width
1 13/32 in
Overall Height
7 13/32 in
Spindle Thread Size
3/8"-24
Hose Size - Minimum
3/8 in
Overall Length
7 13/32 in
Chuck Size
1/4 in
Spindle Screw Size
3/8 in

Description

Air-Powered Drill, Free Speed 3,600 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/32 in, Right Angle Length Not Applicable, Tool Weight 1.8 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.