Shop SIOUX TOOLS
See all product information
Create Account
RA POLISHER, 3200 RPM, 7 IN
- Mfr # SAP10A327
- Zoro # G524296108
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Product Type
Air Polisher
Air Inlet Connection Size
1/4 in
Throttle Type
Lockoff Lever
Housing Material
Composite
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAP10A327
- Zoro #
- G524296108
- UPC #
- 781150510969
- Country of Origin
- United States
- Item
- Air-Powered Polisher
- Product Type
- Air Polisher
- Throttle Type
- Lockoff Lever
- Housing Material
- Composite
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Includes
- Spindle Wrench, Support Handle
- Motor Speed - Maximum
- 3,200 RPM
- Horsepower
- 1 hp
- Features
- Non-Governed
- Required Pressure
- 90 psig
- Air Consumption
- 35 scfm
- Standards
- CE
- Tool Weight
- 2.9 lb
- Exhaust Location
- Rear
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Width
- 1 5/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 5/8"-11
- Overall Height
- 2 13/16 in
- Overall Length
- 9 3/16 in
Description
Air-Powered Polisher, Horsepower 1 hp, Air Consumption 35 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Throttle Type Lockoff Lever, Exhaust Location Rear, Tool Weight 2.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.