Shop SIOUX TOOLS

STR DIE GRIND (STEEL) 12K GRIP

  • Mfr # SDGS1S12G
  • Zoro # G824296495

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Speed - Maximum
12,000 RPM
Power Source
Air Powered
Grip Style
Straight
Application
Grinding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S12G
Zoro #
G824296495
UPC #
781150443830
Country of Origin
United States
Item
Air-Powered Grinder
Air Inlet Type
NPT
Speed - Maximum
12,000 RPM
Power Source
Air Powered
Grip Style
Straight
Application
Grinding
Horsepower
1 hp
Tool Weight
1.8 lb
Air Consumption
30 scfm
Exhaust Location
Front
Air Pressure
90 psig
Includes
Collet, Wrenches
Features
Built-In Speed Control
Standards
CE
Switch Type
Lockoff Lever
Vibration Level
1.21 m/sq sec
Tool Style
Straight
Frequency of Use
Frequent Maintenance to Heavy Production
Bearing Type
Ball
Anti-Vibration Technology
Yes
Safety Features
Lock-Off Throttle Lever
Anti-Restart Technology
Yes
Case Included
No
Switch Location
Top
Number of Speed Settings
Adjustable
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Dust Management
None
Robot Mounting Components Included
Tool Only
Tool Series
200
Tool Life
Long Lasting
Handle Material
Steel with rubber cover
Material Application
Steel; Wood

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
6 7/8 in
Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.