Shop SIOUX TOOLS
See all product information
Create Account
VERT GRNDR 4HP 6" 6K RPM T11
- Mfr # VG40C606
- Zoro # G924296074
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
70 scfm
Overall Length
8 in
Air Pressure
90 psig
Grinder Orientation
Vertical
Horsepower
4 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG40C606
- Zoro #
- G924296074
- UPC #
- 781150512833
- Country of Origin
- Taiwan, Province of China
- Item
- Air-Powered Grinder
- Air Consumption
- 70 scfm
- Air Pressure
- 90 psig
- Grinder Orientation
- Vertical
- Horsepower
- 4 hp
- Grinder Type
- Vertical Type 11; Vertical Type 6
- Power Source
- Air Powered
- Repairable
- Yes
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Wheel Guard
- Standards
- CE
- Air Inlet Gender
- Female
- Exhaust Location
- Side
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Variable Speed
- Yes
- Tool Weight
- 11 lb
- Tool Life
- Ultra Durable
- For Wheel Type
- Type 11, Type 6
- Air Inlet Type
- NPT
- Vibration Level
- 3 m/sq sec
- Safety Features
- Governed Speed
- Speed - Maximum
- 6,000 RPM
- Switch Type
- Lockoff Lever
Dimensions
- Overall Length
- 8 in
- Wheel Diameter
- 6 in
- Hose Size - Minimum
- 3/4 in
- Air Inlet Connection Size
- 1/2 in
- Spindle Thread Size
- 5/8"-11
Description
Air-Powered Grinder, Wheel Diameter 6 in, Horsepower 4 hp, For Wheel Type Type 11, Type 6, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.