Shop SIOUX TOOLS
See all product information
Create Account
SIGNATURE SERIES INLINE SHEARS
- Mfr # SSH10S18
- Zoro # G524296436
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 NPT Female
Air Inlet Size
1/4 in
Primary Material Application
Sheet Metal
Tool Weight
2.8 lb
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH10S18
- Zoro #
- G524296436
- UPC #
- 781150278517
- Country of Origin
- United States
- Item
- Air Shear
- Air Inlet
- 1/4 NPT Female
- Primary Material Application
- Sheet Metal
- Tool Weight
- 2.8 lb
- Air Inlet Type
- NPT
- Maximum Strokes per Minute
- 5,000 stroke/min
- Air Pressure
- 90 psig
- Air Inlet Gender
- Female
- Air Consumption
- 30 scfm
- Capacity Stainless Steel
- 18 ga
- Power Source
- Air Powered
- Capacity Steel
- 18 ga
Dimensions
- Air Inlet Size
- 1/4 in
- Min. Hose Size
- 3/8 in
- Overall Length
- 11 in
Description
Air Shear, Primary Material Application Sheet Metal, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Air Inlet 1/4 NPT Female, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Strokes per Minute 5,000 stroke/min, Air Consumption 30 scfm, Air Pressure 90 psig, Min. Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.