Shop SIOUX TOOLS

SIOUX 3/8" AIR RATCHET

  • Mfr # SRW07-38
  • Zoro # G924296586

product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air-Powered
Includes
tool
Repairable
Yes
Tool Life
Long Lasting
Air Inlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SRW07-38
Zoro #
G924296586
UPC #
781150444141
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Drive Size
3/8 in
Hose Size - Minimum
3/8 in
Overall Length
11 13/16 in

Details

Item
Air Ratchet
Power Source
Air-Powered
Includes
tool
Repairable
Yes
Tool Life
Long Lasting
Air Inlet Gender
Female
Tool Weight
3 lb
Air Inlet Type
NPT
Free Speed
260 RPM
Air Pressure - Maximum
90 psi
Drive Shape
Square
Retainer Type
Ball Detent
Side to Center
1 in
Air Pressure - Minimum
80 psi
Air Consumption
30 scfm
Features
Comfort Grip, Lever Start, Teasing Throttle
Fastening Torque
65 in-lb
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure
90 psig
Standards
US Made
Exhaust Location
Front

Description

Air Ratchet, Air-Powered, Air Consumption 30 scfm, Air Pressure 90 psig, Exhaust Location Front, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 260 RPM, Fastening Torque 65 in-lb, Overall Length 11 13/16 in, Side to Center 1 in, Standards US Made, Tool Weight 3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.