Shop SIOUX TOOLS
See all product information
Create Account
SIOUX GRINDER WITH PADDLE TRIG
- Mfr # 1291L
- Zoro # G424296109
product price:Â
$
1,328.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Grinder Orientation
Vertical
Tool Life
Long Lasting
Air Pressure
90 psig
Wheel Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1291L
- Zoro #
- G424296109
- UPC #
- 781150150462
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 7 in
- Air Inlet Connection Size
- 1/2 in
- Overall Length
- 7 3/16 in
- Spindle Thread Size
- 5/8"-11
- Hose Size - Minimum
- 3/8 in
Details
- Item
- Air-Powered Grinder
- Air Inlet Type
- NPT
- Grinder Orientation
- Vertical
- Tool Life
- Long Lasting
- Air Pressure
- 90 psig
- Variable Speed
- No
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Wheel Guard
- Power Source
- Air Powered
- Standards
- CE
- Tool Weight
- 5 lb
- Grinder Type
- Vertical Type 27
- Air Consumption
- 38 scfm
- Repairable
- Yes
- For Wheel Type
- Type 27
- Horsepower
- 1.2 hp
- Air Inlet Gender
- Female
- Exhaust Location
- Side
- Speed - Maximum
- 6,000 RPM
- Frequency of Use
- Frequent Maintenance to Heavy Production
Description
Air-Powered Grinder, Wheel Diameter 7 in, Horsepower 1.2 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.