Shop SIOUX TOOLS

DIE GRINDER 18K FR EXH 6mm..

  • Mfr # SDG10S18M6F
  • Zoro # G024296677

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Grip Style
Straight
Tool Style
Straight
Application
Grinding
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10S18M6F
Zoro #
G024296677
UPC #
781150260741
Country of Origin
United States
Item
Air-Powered Grinder
Grip Style
Straight
Tool Style
Straight
Application
Grinding
Air Inlet Type
NPT
Horsepower
1 hp
Features
Built-In Speed Control
Power Source
Air Powered
Exhaust Location
Front
Air Consumption
30 scfm
Speed - Maximum
18,000 RPM
Includes
Collet, Collet Guard, Wrenches
Tool Series
200
Tool Weight
1.7 lb
Switch Type
Lockoff Lever
Air Pressure
90 psig
Standards
CE
Anti-Vibration Technology
Yes
Number of Speed Settings
Adjustable
Bearing Type
Ball
Material Application
Steel; Wood
Tool Life
Long Lasting
Switch Location
Top
Handle Material
Aluminum with Composite Cover
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Dust Management
None
Vibration Level
4.72 m/sq sec
Anti-Restart Technology
Yes
Accessory Free Tool Change
Yes
Safety Features
Lock-Off Throttle Lever
Case Included
No

Dimensions

Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
7 1/2 in
Collet Size
6 mm
Fits Chest Size
Built-In Speed Control
Length
7 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.