Shop SIOUX TOOLS

STALL 500 RPM AH NUT RUNNER

  • Mfr # SNR10A5S
  • Zoro # G224296347

product price: 
$
1,437.99
/ea
Free Shipping & Returns

Key Features

Side to Center
4/5 in
Free Speed
500 RPM
Power Source
Air-Powered
Clutch Style
Stall
Bolt Capacity - Maximum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNR10A5S
Zoro #
G224296347
UPC #
781150275714
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
12 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Length
12 in
Fits Chest Size
Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start

Details

Item
Air Nutrunner
Side to Center
4/5 in
Free Speed
500 RPM
Power Source
Air-Powered
Clutch Style
Stall
Bolt Capacity - Maximum
3/8 in
Air Inlet Type
NPT
Handle Type
Right Angle
Speed - Maximum
500 RPM
Tool Weight
2.9 lb
Air Pressure - Maximum
90 psig
Features
Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Reversible
Yes
Torque - Maximum
325 in-lb
Repairable
Yes
Fastening Torque
325 in-lb
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Air Inlet Gender
Female
Air Consumption
30 scfm
Retainer Type
Pin Detent

Description

Air Nutrunner, Drive Size 3/8 in, Free Speed 500 RPM, Air Consumption 30 scfm, Power Source Air-Powered, Handle Type Right Angle, Overall Length 12 in, Fastening Torque 325 in-lb, Reversible Yes, Tool Weight 2.9 lb, Clutch Style Stall, Retainer Type Pin Detent, Side to Center 4/5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.