Shop SIOUX TOOLS

STR DIE GRIND (ALUM) 18K GRIP

  • Mfr # SDGA1S18G
  • Zoro # G724296670

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Hose Size - Minimum
3/8 in
Includes
Collet, Wrenches
Standards
CE
Overall Length
6 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S18G
Zoro #
G724296670
UPC #
781150443755
Country of Origin
United States
Item
Air-Powered Grinder
Air Pressure
90 psig
Includes
Collet, Wrenches
Standards
CE
Air Consumption
30 scfm
Grip Style
Straight
Speed - Maximum
18,000 RPM
Air Inlet Type
NPT
Exhaust Location
Front
Tool Weight
1.4 lb
Vibration Level
1.79 m/sq sec
Tool Style
Straight
Horsepower
1 hp
Features
Built-In Speed Control
Application
Grinding
Switch Type
Lockoff Lever
Power Source
Air Powered
Case Included
No
Safety Features
Lock-Off Throttle Lever
Tool Series
200
Tool Life
Long Lasting
Handle Material
Aluminum with Rubber Grip
Number of Speed Settings
Adjustable
Accessory Free Tool Change
Yes
Bearing Type
Ball
Robot Mounting Components Included
Tool Only
Material Application
Steel; Wood
Anti-Vibration Technology
Yes
Dust Management
None
Switch Location
Top
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Anti-Restart Technology
Yes

Dimensions

Hose Size - Minimum
3/8 in
Overall Length
6 7/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.