STR DIE GRIND(STL)18K 6MM GRIP

  • Mfr # SDGS1S18M6G
  • Zoro # G424296635
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/8 in
Air Consumption
30 scfm
Air Pressure
90 psig
Exhaust Location
Front
Features
Built-In Speed Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S18M6G
Zoro #
G424296635
UPC #
781150443892
Country of Origin
United States
Item
Air-Powered Grinder
Air Consumption
30 scfm
Air Pressure
90 psig
Exhaust Location
Front
Features
Built-In Speed Control
Standards
CE
Tool Style
Straight
Power Source
Air Powered
Grip Style
Straight
Switch Type
Lockoff Lever
Application
Grinding
Horsepower
1 hp
Air Inlet Type
NPT
Includes
Collet, Wrenches
Speed - Maximum
18,000 RPM
Tool Weight
1.8 lb
Material Application
Steel; Wood
Number of Speed Settings
Adjustable
Tool Series
200
Frequency of Use
Frequent Maintenance to Heavy Production
Case Included
No
Robot Mounting Components Included
Tool Only
Bearing Type
Ball
Vibration Level
2.13 m/sq sec
Accessory Free Tool Change
Yes
Safety Features
Lock-Off Throttle Lever
Dust Management
None
Handle Material
Steel with rubber cover
Anti-Vibration Technology
Yes
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Tool Life
Long Lasting
Switch Location
Top

Dimensions

Overall Length
6 7/8 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews