4" EXT WHL GRIND(STL) 12K GRIP
- Mfr # SWGS1AX124G
- Zoro # G624296152
product price:Â
$
953.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Horsepower
1 hp
Air Consumption
35 scfm
Air Inlet Connection Size
1/4 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWGS1AX124G
- Zoro #
- G624296152
- UPC #
- 781150444097
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Air Pressure
- 90 psig
- Horsepower
- 1 hp
- Air Consumption
- 35 scfm
- Housing Material
- Steel
- Tool Weight
- 4 lb
- Repairable
- Yes
- Tool Life
- Long Lasting
- Variable Speed
- Yes
- For Wheel Type
- Type 27
- Switch Type
- Lockoff Lever
- Exhaust Location
- Front
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Inlet Type
- NPT
- Grinder Type
- Right Angle Type 27
- Guard Adjustment
- Tooled Adjustable
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Air Inlet Gender
- Female
- Speed - Maximum
- 12,000 RPM
- Power Source
- Air Powered
- Vibration Level
- 2 m/sq sec
- Grinder Orientation
- Right Angle
- Standards
- CE
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Wheel Diameter
- 4 in
- Overall Length
- 10 1/2 in
Description
Air-Powered Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.