EXT DIE GRINDER 18K 1/4IN 300C
- Mfr # SXG05S18S
- Zoro # G824296389
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in
Air Inlet Connection Size
1/4 in
Tool Style
Straight Extended
Switch Type
Lever
Number of Speed Settings
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXG05S18S
- Zoro #
- G824296389
- UPC #
- 781150436573
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Air Inlet Connection Size
- 1/4 in
- Collet Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Fits Chest Size
- Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
- Length
- 11 in
Details
- Item
- EXT DIE GRINDER 18K 1/4IN 300C
- Tool Style
- Straight Extended
- Switch Type
- Lever
- Number of Speed Settings
- Adjustable
- Features
- Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
- Tool Weight
- 2.1 lb
- Speed - Maximum
- 18,000 RPM
- Air Pressure
- 90 psig
- Air Consumption
- 23 scfm
- Tool Series
- 300
- Power Source
- Air Powered
- Horsepower
- 0.5 hp
- Application
- Grinding
- Standards
- CE
- Air Inlet Type
- NPT
- Bearing Type
- Ball
Description
EXT DIE GRINDER 18K 1/4IN 300C, Horsepower 0.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Tool Style Straight Extended, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.