STR DIE GRIND(ALM)12K 6MM GRIP

  • Mfr # SDGA1S12M6G
  • Zoro # G024296509
product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Exhaust Location
Front
Speed - Maximum
12,000 RPM
Tool Style
Straight
Grip Style
Straight
Tool Weight
1.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S12M6G
Zoro #
G024296509
UPC #
781150443731
Country of Origin
United States
Item
Air-Powered Grinder
Exhaust Location
Front
Speed - Maximum
12,000 RPM
Tool Style
Straight
Grip Style
Straight
Tool Weight
1.4 lb
Standards
CE
Air Pressure
90 psig
Features
Built-In Speed Control
Switch Type
Lockoff Lever
Power Source
Air Powered
Air Consumption
30 scfm
Horsepower
1 hp
Includes
Collet, Wrenches
Air Inlet Type
NPT
Application
Grinding
Bearing Type
Ball
Vibration Level
0.91 m/sq sec
Switch Location
Top
Material Application
Steel; Wood
Robot Mounting Components Included
Tool Only
Accessory Free Tool Change
Yes
Dust Management
None
Tool Series
200
Number of Speed Settings
Adjustable
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female
Handle Material
Aluminum with Rubber Grip
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Case Included
No
Safety Features
Lock-Off Throttle Lever
Tool Life
Long Lasting

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Overall Length
6 7/8 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews