Shop SIOUX TOOLS

STR DIE GRIND(ALM)25K 6MM GRIP

  • Mfr # SDGA1S25M6G
  • Zoro # G624296640

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/8 in
Switch Type
Lockoff Lever
Speed - Maximum
25,000 RPM
Features
Built-In Speed Control
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S25M6G
Zoro #
G624296640
UPC #
781150511201
Country of Origin
United States
Item
Air-Powered Grinder
Switch Type
Lockoff Lever
Speed - Maximum
25,000 RPM
Features
Built-In Speed Control
Air Pressure
90 psig
Tool Weight
1.4 lb
Application
Grinding
Includes
Collet, Wrenches
Horsepower
1 hp
Exhaust Location
Front
Air Inlet Type
NPT
Tool Style
Straight
Power Source
Air Powered
Grip Style
Straight
Standards
CE
Air Consumption
30 scfm
Handle Material
Aluminum with Rubber Grip
Case Included
No
Anti-Vibration Technology
Yes
Bearing Type
Ball
Dust Management
None
Material Application
Steel; Wood
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Switch Location
Top
Anti-Restart Technology
Yes
Safety Features
Lock-Off Throttle Lever
Number of Speed Settings
Adjustable
Vibration Level
2.06 m/sq sec
Tool Series
200
Air Inlet Gender
Female
Accessory Free Tool Change
Yes

Dimensions

Overall Length
6 7/8 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.