Shop SIOUX TOOLS

STR DIE GRIND (ALUM) 25K GRIP

  • Mfr # SDGA1S25G
  • Zoro # G324296131

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Features
Built-In Speed Control
Air Inlet Connection Size
1/4 in
Overall Length
6 7/8 in
Horsepower
1 hp
Power Source
Air Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S25G
Zoro #
G324296131
UPC #
781150443793
Country of Origin
United States
Item
Air-Powered Grinder
Features
Built-In Speed Control
Horsepower
1 hp
Power Source
Air Powered
Air Pressure
90 psig
Exhaust Location
Front
Includes
Collet, Wrenches
Switch Type
Lockoff Lever
Tool Weight
1.4 lb
Application
Grinding
Speed - Maximum
25,000 RPM
Tool Style
Straight
Grip Style
Straight
Air Consumption
30 scfm
Air Inlet Type
NPT
Standards
CE
Vibration Level
2.06 m/sq sec
Anti-Restart Technology
Yes
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Number of Speed Settings
Adjustable
Frequency of Use
Frequent Maintenance to Heavy Production
Switch Location
Top
Anti-Vibration Technology
Yes
Safety Features
Lock-Off Throttle Lever
Tool Series
200
Handle Material
Aluminum with Rubber Grip
Dust Management
None
Case Included
No
Bearing Type
Ball
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Material Application
Steel; Wood

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
6 7/8 in
Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.