Shop SIOUX TOOLS

DIE GNDR 18K 0.5HP 1/4IN 300CO

  • Mfr # SDG05S18S
  • Zoro # G624296459

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Features
Built-In Speed Control
Switch Type
Lockoff Lever
Application
Grinding
Tool Weight
1.2 lb
Speed - Maximum
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG05S18S
Zoro #
G624296459
UPC #
781150387844
Country of Origin
United States
Item
Air-Powered Grinder
Features
Built-In Speed Control
Switch Type
Lockoff Lever
Application
Grinding
Tool Weight
1.2 lb
Speed - Maximum
18,000 RPM
Includes
Collet, Wrenches
Air Pressure
90 psig
Standards
CE
Power Source
Air Powered
Air Consumption
23 scfm
Tool Series
300
Tool Style
Straight
Horsepower
0.5 hp
Grip Style
Straight
Air Inlet Type
NPT
Switch Location
Top
Vibration Level
3.23 m/sq sec
Case Included
No
Dust Management
None
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Material Application
Steel; Wood
Frequency of Use
Frequent Maintenance to Heavy Production
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Number of Speed Settings
Adjustable
Handle Material
Aluminum with Rubber Grip
Anti-Restart Technology
Yes
Tool Life
Long Lasting

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
7 in
Fits Chest Size
Built-In Speed Control
Length
7 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.