Shop SIOUX TOOLS

WHEEL GRINDER 3" T-27 18K RPM

  • Mfr # SWG7S183
  • Zoro # G324296483

product price: 
$
912.99
/ea
Free Shipping & Returns

Key Features

Repairable
Yes
Exhaust Location
Rear
Air Pressure
90 psig
For Wheel Type
Type 27
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SWG7S183
Zoro #
G324296483
UPC #
781150512826
Country of Origin
United States

Dimensions

Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24
Overall Length
6 13/32 in
Wheel Diameter
3 in

Details

Item
Air-Powered Grinder
Repairable
Yes
Exhaust Location
Rear
Air Pressure
90 psig
For Wheel Type
Type 27
Switch Type
Lever
Grinder Orientation
Right Angle
Air Inlet Gender
Female
Variable Speed
Yes
Grinder Type
Right Angle Type 27
Tool Weight
2 lb
Air Inlet Type
NPT
Includes
Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
Air Consumption
25 scfm
Tool Life
Long Lasting
Standards
CE
Speed - Maximum
18,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source
Air Powered
Horsepower
0.7 hp

Description

Air-Powered Grinder, Wheel Diameter 3 in, Horsepower 0.7 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.