Shop METABO

Angle Grinder

  • Mfr # 646085420
  • Zoro # G323933747

product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic, Rubber
Current
13.5 A
Maximum Speed
9,600 RPM
Voltage
120V AC
Safety Features
Electronic Safety Shutdown, Deadman's Switch, Brake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
646085420
Zoro #
G323933747
UPC #
662911176375
Country of Origin
Germany
Item
Angle Grinder
Handle Material
Plastic, Rubber
Current
13.5 A
Maximum Speed
9,600 RPM
Voltage
120V AC
Safety Features
Electronic Safety Shutdown, Deadman's Switch, Brake
Switch Type
Paddle
Minimum Speed
9,600 RPM
Head Type
Flathead
Kit Contents
(1) Bare Tool, Flexiamant Super Convex Lamellar Grinding Disc, (1) Guard, Inner Support Flange
Tool Weight
6.4 lb
Application
Deburring, Metal Fabrication, Metal Grinding
Tether Style
Not Tether Capable
Brake Type
Mechanical
Plug Type
Three-Prong
Housing Material
Die-Cast Aluminum, Plastic
Standards
Not Rated
Number of Speed Settings
1
Vibration Level
6.8 m/sq sec
Tool Series
HPT
Guard Adjustment
Toolless Adjustable
Anti-Kickback Clutch Type
Mechanical
Accessory Free Tool Change
Yes
Includes
Flexiamant Super Convex Lamellar Grinding Disc, Guard, Inner Support Flange, Metabo VibraTech Side Handle, Quick-Adjusting Nut
For Workpiece Material
Metal
Number of Conductors
3
Plug Type Compatibility
United States
Handle Type
Barrel Grip
Features
Flathead Design for Tight Spaces, Vibration-Damping Side Handle
Number of Pieces
1
Power Source
Corded
Switch Location
Bottom
For Wheel Type
Type 27
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
17 in
Wheel Diameter
6 in
Cord Length
8 ft
Spindle Thread Size
5/8"-11 UNC
Wire Rope Length
17 in
Length
17 in
Fits Chest Size
Flathead Design for Tight Spaces, Vibration-Damping Side Handle

Description

Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Minimum Speed 9,600 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 17 in, Kit Contents (1) Bare Tool, Flexiamant Super Convex Lamellar Grinding Disc, (1) Guard, Inner Support Flange, Accessory Free Tool Change Yes, Head Type Flathead, Housing Material Die-Cast Aluminum, Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.