Shop SIOUX TOOLS

STRAIGHT DIE GRIND.(STEEL) 12K

  • Mfr # SDGS1S12
  • Zoro # G624296688

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Vibration Level
2.04 m/sq sec
Grip Style
Straight
Switch Type
Lockoff Lever
Application
Grinding
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S12
Zoro #
G624296688
UPC #
781150443823
Country of Origin
United States
Item
Air-Powered Grinder
Vibration Level
2.04 m/sq sec
Grip Style
Straight
Switch Type
Lockoff Lever
Application
Grinding
Standards
CE
Features
Built-In Speed Control
Air Pressure
90 psig
Air Inlet Type
NPT
Tool Style
Straight
Power Source
Air Powered
Exhaust Location
Front
Tool Weight
2.2 lb
Speed - Maximum
12,000 RPM
Horsepower
1 hp
Air Consumption
30 scfm
Includes
Collet, Wrenches
Dust Management
None
Anti-Restart Technology
Yes
Accessory Free Tool Change
Yes
Tool Life
Long Lasting
Switch Location
Top
Tool Series
200
Material Application
Steel; Wood
Anti-Vibration Technology
No
Handle Material
Steel
Case Included
No
Robot Mounting Components Included
Tool Only
Number of Speed Settings
Adjustable
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.