Shop SIOUX TOOLS

EXT 12K RPM ANGLE DIE GNDR 1/4

  • Mfr # SAG10AX12
  • Zoro # G724296540

product price: 
$
925.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Features
Spiral Bevel Gears, Steel Angle Head
Tool Series
200
Application
Grinding
Tool Weight
3.2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG10AX12
Zoro #
G724296540
UPC #
781150387615
Country of Origin
United States
Item
Air-Powered Grinder
Standards
CE
Features
Spiral Bevel Gears, Steel Angle Head
Tool Series
200
Application
Grinding
Tool Weight
3.2 lb
Power Source
Air Powered
Speed - Maximum
12,000 RPM
Air Pressure
90 psig
Air Inlet Type
NPT
Horsepower
1 hp
Includes
Collet, Support Handle, Wrenches
Grip Style
Right Angle
Vibration Level
3.5 m/sq sec
Air Consumption
30 scfm
Accessory Free Tool Change
Yes
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Safety Features
Lock-Off Throttle Lever
Frequency of Use
Frequent Maintenance to Heavy Production
Anti-Vibration Technology
Yes
Number of Speed Settings
Adjustable
Bearing Type
Ball
Dust Management
None
Material Application
Steel; Wood
Handle Material
Aluminum with Composite Cover
Tool Life
Long Lasting
Anti-Restart Technology
Yes
Case Included
No
Switch Location
Top
Tool Style
Right Angle Extended
Switch Type
Lockoff Lever

Dimensions

Overall Length
11 1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Fits Chest Size
Spiral Bevel Gears, Steel Angle Head
Length
11 1/4 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle Extended, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.