Shop SIOUX TOOLS

DIE GNDR 18K 0.5HP 6MM -300COL

  • Mfr # SDG05S18M6S
  • Zoro # G924296241

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Horsepower
0.5 hp
Speed - Maximum
18,000 RPM
Switch Type
Lockoff Lever
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG05S18M6S
Zoro #
G924296241
UPC #
781150415837
Country of Origin
United States
Item
Air-Powered Grinder
Air Inlet Type
NPT
Horsepower
0.5 hp
Speed - Maximum
18,000 RPM
Switch Type
Lockoff Lever
Grip Style
Straight
Air Consumption
23 scfm
Tool Series
300
Tool Weight
1.2 lb
Tool Style
Straight
Air Pressure
90 psig
Standards
CE
Application
Grinding
Includes
Collet, Wrenches
Features
Built-In Speed Control
Power Source
Air Powered
Material Application
Steel; Wood
Tool Life
Long Lasting
Anti-Vibration Technology
Yes
Handle Material
Aluminum with Rubber Grip
Accessory Free Tool Change
Yes
Switch Location
Top
Anti-Restart Technology
Yes
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Safety Features
Lock-Off Throttle Lever
Case Included
No
Robot Mounting Components Included
Tool Only
Bearing Type
Ball
Number of Speed Settings
Adjustable
Dust Management
None
Vibration Level
3.23 m/sq sec

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Overall Length
7 in
Fits Chest Size
Built-In Speed Control
Length
7 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.