Shop SIOUX TOOLS
See all product information
Create Account
TAPPER SS 1200 RPM B12 TAPER
- Mfr # STP10S12B12
- Zoro # G324296094
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Required Pressure
90 psig
Free Speed
1,200 RPM
Weight
3 lb
Air Inlet Size
1/4 in
Torque
145 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STP10S12B12
- Zoro #
- G324296094
- UPC #
- 781150275882
- Country of Origin
- United States
- Item
- Inline Tapper
- Required Pressure
- 90 psig
- Free Speed
- 1,200 RPM
- Weight
- 3 lb
- Torque
- 145 in-lb
- Horsepower
- 1 hp
- Air Consumption
- 30 scfm
Dimensions
- Air Inlet Size
- 1/4 in
- Compatible Hose Diameter
- 3/8 in
- Overall Length
- 9.5 in
Description
Inline Tapper, Free Speed 1,200 RPM, Horsepower 1 hp, Air Consumption 30 scfm, Required Pressure 90 psig, Air Inlet Size 1/4 in, Compatible Hose Diameter 3/8 in, Overall Length 9.5 in, Torque 145 in-lb, Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.