Shop SIOUX TOOLS
See all product information
Create Account
TAPPER SS 300 RPM 1/4-5/16
- Mfr # STP10P3C32
- Zoro # G824296655
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Weight
3 lb
Horsepower
1 hp
Overall Length
7.3 in
Maximum Tapping Capacity
5/16 in Aluminum
Free Speed
300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STP10P3C32
- Zoro #
- G824296655
- UPC #
- 781150268495
- Country of Origin
- United States
- Item
- Pistol-Grip Tapper
- Weight
- 3 lb
- Horsepower
- 1 hp
- Maximum Tapping Capacity
- 5/16 in Aluminum
- Free Speed
- 300 RPM
- Required Pressure
- 90 psig
- Air Consumption
- 30 scfm
- Torque
- 400 in-lb
Dimensions
- Overall Length
- 7.3 in
- Compatible Hose Diameter
- 3/8 in
- Air Inlet Size
- 1/4 in
Description
Pistol-Grip Tapper, Maximum Tapping Capacity 5/16 in Aluminum, Free Speed 300 RPM, Horsepower 1 hp, Air Consumption 30 scfm, Required Pressure 90 psig, Air Inlet Size 1/4 in, Compatible Hose Diameter 3/8 in, Overall Length 7.3 in, Torque 400 in-lb, Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.