Shop SIOUX TOOLS
See all product information
Create Account
TAPPER SS 700 RPM B12 TAPER
- Mfr # STP10S7B12
- Zoro # G824296600
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Free Speed
700 RPM
Air Inlet Size
1/4 in
Overall Length
9.5 in
Required Pressure
90 psig
Horsepower
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STP10S7B12
- Zoro #
- G824296600
- UPC #
- 781150388490
- Country of Origin
- United States
- Item
- Inline Tapper
- Free Speed
- 700 RPM
- Required Pressure
- 90 psig
- Horsepower
- 1 hp
- Torque
- 220 in-lb
- Air Consumption
- 30 scfm
- Weight
- 3 lb
Dimensions
- Air Inlet Size
- 1/4 in
- Overall Length
- 9.5 in
- Compatible Hose Diameter
- 3/8 in
Description
Inline Tapper, Free Speed 700 RPM, Horsepower 1 hp, Air Consumption 30 scfm, Required Pressure 90 psig, Air Inlet Size 1/4 in, Compatible Hose Diameter 3/8 in, Overall Length 9.5 in, Torque 220 in-lb, Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.