Shop SIOUX TOOLS
See all product information
Create Account
TAPPER SS 500 RPM B12 TAPER
- Mfr # STP10S5B12
- Zoro # G124296553
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Weight
3 lb
Horsepower
1 hp
Compatible Hose Diameter
3/8 in
Torque
325 in-lb
Air Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STP10S5B12
- Zoro #
- G124296553
- UPC #
- 781150276117
- Country of Origin
- United States
- Item
- Inline Tapper
- Weight
- 3 lb
- Horsepower
- 1 hp
- Torque
- 325 in-lb
- Required Pressure
- 90 psig
- Free Speed
- 500 RPM
- Air Consumption
- 30 scfm
Dimensions
- Compatible Hose Diameter
- 3/8 in
- Air Inlet Size
- 1/4 in
- Overall Length
- 9.5 in
Description
Inline Tapper, Free Speed 500 RPM, Horsepower 1 hp, Air Consumption 30 scfm, Required Pressure 90 psig, Air Inlet Size 1/4 in, Compatible Hose Diameter 3/8 in, Overall Length 9.5 in, Torque 325 in-lb, Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.