Shop SIOUX TOOLS
See all product information
Create Account
TAPPER SS 300 RPM B12 TAPER
- Mfr # STP10S3B12
- Zoro # G824296419
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.5 in
Air Inlet Size
1/4 in
Required Pressure
90 psig
Air Consumption
30 scfm
Weight
3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STP10S3B12
- Zoro #
- G824296419
- UPC #
- 781150276094
- Country of Origin
- United States
- Item
- Inline Tapper
- Required Pressure
- 90 psig
- Air Consumption
- 30 scfm
- Weight
- 3 lb
- Torque
- 400 in-lb
- Free Speed
- 300 RPM
- Horsepower
- 1 hp
Dimensions
- Overall Length
- 9.5 in
- Air Inlet Size
- 1/4 in
- Compatible Hose Diameter
- 3/8 in
Description
Inline Tapper, Free Speed 300 RPM, Horsepower 1 hp, Air Consumption 30 scfm, Required Pressure 90 psig, Air Inlet Size 1/4 in, Compatible Hose Diameter 3/8 in, Overall Length 9.5 in, Torque 400 in-lb, Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.