Shop SIOUX TOOLS
See all product information
Create Account
VERT GRNDR 5HP 7" 8K RPM T27
- Mfr # VG50D807
- Zoro # G424296178
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
96 scfm
Air Inlet Connection Size
1/2 in
Air Pressure
90 psig
Grinder Orientation
Vertical
Tool Weight
11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG50D807
- Zoro #
- G424296178
- UPC #
- 781150512901
- Country of Origin
- Taiwan, Province of China
- Item
- Air-Powered Grinder
- Air Consumption
- 96 scfm
- Air Pressure
- 90 psig
- Grinder Orientation
- Vertical
- Tool Weight
- 11 lb
- Power Source
- Air Powered
- Repairable
- Yes
- Variable Speed
- Yes
- Exhaust Location
- Side
- Standards
- CE
- Safety Features
- Governed Speed
- Tool Life
- Ultra Durable
- For Wheel Type
- Type 27
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Wheel Guard
- Grinder Type
- Vertical Type 27
- Horsepower
- 5 hp
- Speed - Maximum
- 8,000 RPM
- Air Inlet Type
- NPT
- Vibration Level
- 4 m/sq sec
- Air Inlet Gender
- Female
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Switch Type
- Lockoff Lever
Dimensions
- Air Inlet Connection Size
- 1/2 in
- Hose Size - Minimum
- 3/4 in
- Spindle Thread Size
- 5/8"-11
- Overall Length
- 8 13/32 in
- Wheel Diameter
- 7 in
Description
Air-Powered Grinder, Wheel Diameter 7 in, Horsepower 5 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.