Lam Military Pouches w/Slot- 5 mil, 100PK

  • Mfr # MIL-05WS
  • Zoro # G914851153
product price: 
$
8.35
/pk of 100, $0.08/ea
Sold in multiples of 2 pks for $16.70

Key Features

Roll Size
Military Size with Slot
Length
3-7/8 in
Width
2-5/8 in
Thickness
5 mil
Finish
Glossy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MIL-05WS
Zoro #
G914851153
UPC #
811304015542
Country of Origin
China

Dimensions

Roll Size
Military Size with Slot
Length
3-7/8 in
Width
2-5/8 in
Thickness
5 mil

Details

Finish
Glossy
Includes
100 Sheets Per Box
For Use With
LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
Features
1 Carrier Per Box
Color
Clear
Shape
Rectangle
Material
Poly Film
Application
Laminating Pouches
Corners Style
Rounded
Seal Type
Long Side

Description

SircleLam® 5 Mil Military Size w/Slot Laminating Pouches are high-quality laminating pouches designed specifically for military size documents. Each pouch has a thickness of 5 mil, providing durability and protection for your important documents. These pouches also feature a convenient slot for easily attaching the laminated document to a lanyard or other attachment. Each box contains 100 pouches, making it easy to laminate multiple documents at once. Ideal for military personnel, government agencies, or anyone needing to laminate and protect important documents in a military size format.


  • • Clear Glossy Finish
  • • 5 Mil Thickness
  • • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
  • • 1 Carrier Included in Each Box
  • • Professional Rounded Corners
  • • Tightly Sealed on Long Side
  • • Slot in Laminating Pouch

Ratings & reviews