Lam Menu Size Pouches- 10 mil, 50PK
- Mfr # MENU-10
- Zoro # G214851129
Key Features
Specifications
Product Information
- MFR #
- MENU-10
- Zoro #
- G214851129
- UPC #
- 811304011926
- Country of Origin
- China
Dimensions
- Roll Size
- Menu Size
- Length
- 18 in
- Width
- 12 in
- Thickness
- 10 mil
Details
- Finish
- Glossy
- Includes
- 50 Sheets Per Box
- Features
- 2 Carriers Per Box
- Color
- Clear
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Shape
- Rectangle
- Seal Type
- Short Side
- Corners Style
- Rounded
- Application
- Laminating Pouches
- Material
- Poly Film
Description
SircleLam® Small Menu 10 Mil Laminating Pouches are high-quality laminating pouches designed specifically for small menu items. Each box contains 100 pouches, providing ample supply for your restaurant or café needs. These pouches have a thickness of 10 mil, making them sturdy and durable for long-lasting protection. The thickness also adds a professional look and feel to the laminated menu items. The pouches feature a clear finish that enhances the appearance of your menus, making them easy to read and visually appealing. The clear finish also ensures that the menu items are protected from spills, stains, and general wear and tear. Using these laminating pouches for your small menus helps extend their lifespan and keeps them looking fresh and professional. Upgrade the presentation and durability of your small menu items with the SircleLam® Small Menu 10 Mil Laminating Pouches.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 2 Carriers Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.