Lam Small Menu Size Pouches- 10 mil, 50PK

  • Mfr # SMENU-10
  • Zoro # G414851141
product price: 
$
46.79
/pk of 50, $0.94/ea

Key Features

Roll Size
Small Menu Size
Length
17-1/2 in
Width
11-1/2 in
Thickness
10 mil
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMENU-10
Zoro #
G414851141
UPC #
811304011889
Country of Origin
China

Dimensions

Roll Size
Small Menu Size
Length
17-1/2 in
Width
11-1/2 in
Thickness
10 mil

Details

Color
Clear
Includes
50 Sheets Per Box
Features
2 Carriers Per Box
Finish
Glossy
For Use With
LA-6020; LA-7000T; LA-7020 Pouch Laminators
Corners Style
Rounded
Application
Laminating Pouches
Shape
Rectangle
Material
Poly Film
Seal Type
Short Side

Description

SircleLam® Small Menu 10 Mil Laminating Pouches are high-quality laminating pouches designed specifically for small menu items. Each box contains 100 pouches, providing ample supply for your restaurant or café needs. These pouches have a thickness of 10 mil, making them sturdy and durable for long-lasting protection. The thickness also adds a professional look and feel to the laminated menu items. The pouches feature a clear finish that enhances the appearance of your menus, making them easy to read and visually appealing. The clear finish also ensures that the menu items are protected from spills, stains, and general wear and tear. Using these laminating pouches for your small menus helps extend their lifespan and keeps them looking fresh and professional. Upgrade the presentation and durability of your small menu items with the SircleLam® Small Menu 10 Mil Laminating Pouches.


  • • Clear Glossy Finish
  • • 10 Mil Thickness
  • • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
  • • 2 Carriers Included in Each Box
  • • Professional Rounded Corners
  • • Tightly Sealed on Short Side

Ratings & reviews