Zoro Homepage

ControlPanel, 7to15A, Single, 120to230VAC

  • Mfr # EZID1W114C3A4A6A10E24F30A

  • Zoro # G015821239


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
2
Overall Width
8 in
Overall Height
10 in
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZID1W114C3A4A6A10E24F30A
Zoro #
G015821239
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Float Switch Length
50 ft
Cord Length
50 ft
Overall Depth
4 in

Details

Number of Pumps Controlled
2
Item
Control Panel
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Phase
Single
Alerts Indicated
High Water
Number of Switches Included
1
Includes Reversing
Non-Reversing
Series
EZI
Locking Style
Padlockable
Product Type
Control Panel
Rated Voltage
120 to 230V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included
Current
7 to 15 A
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose, Timed Dose
Location
Indoor/Outdoor
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Sensor

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.