Zoro Homepage

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 20MPCNC

  • Zoro # G615822469


product price: $67.49
/ea

Key Features

Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Closed
Float Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MPCNC
Zoro #
G615822469
UPC #
-
Country of Origin
United States

Dimensions

Float Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 3/4 in
Cord Length
20 ft
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.