Zoro Homepage

NC Mechanical Float Switch 125/250VAC

  • Mfr # 30SGMWENC

  • Zoro # G1995458


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Wire Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SGMWENC
Zoro #
G1995458
UPC #
-
Country of Origin
United States

Dimensions

Length
4-27/32"
Tether Length Min.-Max.
3" to 20"
Float Length (In.)
4-27/32
Height
4-27/32"
Float Switch Cord Length
30 ft.
Float Dia. (In.)
2-3/4
Manufacturers Warranty Length
5 yr
Float Dia.
2 3/4 in
Float Length
4 7/8 in
Maximum Tether Length
20 in
Minimum Tether Length
3 in
Cord Length
30 ft
Tether Length - Maximum
20 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Wire Gauge
18
Float Switch Contact Form
Normally Closed
Min. Water Level Adjustment
1-1/2
Series
SignalMaster
Float Switch On Point
1-1/2" Above Base
Electrical Connection - Pumps
Wire Leads
Max. Liquid Temp.
140 Degrees F
Control Range
Adjustable
Float Switch Off Point
1-1/2" Below Horizontal
Operation
NC
Float Material
Polypropylene
For Use With
Panels and Alarms
Electrical Connection (Pumps)
Wire Leads
Body Material
Polypropylene
Max. Pressure (PSI)
13
Connection
Wire Leads
Includes
Cable Weight
Compliance
UL, CSA
Wire Lead
SJOW
Agency Compliance
CSA, UL
Turns Off At
1-1/2" Below
Type
Narrow Angle
Mounts
Cable Weight
Float Switch Float Material
Polypropylene
Max. Water Level Adjustment
1-1/2
Contact Form
Normally Closed
Standards
CSA, UL Listed
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Rated Voltage
125/250V AC
On Point
1 1/2 in Below Horizontal
Off Point
1 1/2 in Above Horizontal
Contact Default
Normally Closed
Compatible Pump Type
Sewage Pump, Sump Pump
Switch Duty
Control Duty
Electric Load Current - Minimum
100 mA @ 12V AC
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
5 A
Electric Load Current - Maximum
5 A @ 120/230V AC
Starting Current - Maximum
5 A
Actuation Method
Mechanically-Activated
NEC Cord Designation
SJOW
Counterweight Type
External
Compatible Manufacturer Part Number
30SGMWENC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.