Zoro Homepage

NO Float Switch 125/250VAC 13 psi

  • Mfr # 10SGMPCNO

  • Zoro # G1995841


product price: $61.19
/ea

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Connection
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SGMPCNO
Zoro #
G1995841
UPC #
-
Country of Origin
United States

Dimensions

Length
4-27/32"
Float Switch Cord Length
10 ft.
Float Length (In.)
3-9/16
Float Dia. (In.)
2-3/4
Tether Length Min.-Max.
3-1/2"
Height
4-27/32"
Float Dia.
2 3/4 in
Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Maximum Tether Length
3 1/2 in
Minimum Tether Length
3 1/2 in
Cord Length
10 ft
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Connection
Wire Leads
Float Switch Float Material
Polypropylene
Electrical Connection (Pumps)
Wire Leads
Min. Water Level Adjustment
1-1/2
Body Material
Polypropylene
Wire Gauge
18
Electrical Connection - Pumps
Wire Leads
Float Switch On Point
1-1/2" Above Base
Type
Narrow Angle
Operation
NO
Max. Pressure (PSI)
13
Wire Lead
SJOW
Max. Liquid Temp.
140 Degrees F
Float Material
Polypropylene
Control Range
Adjustable
Series
SignalMaster
Turns Off At
1-1/2" Below
Mounts
Hose Clamp
Agency Compliance
CSA, UL
Float Switch Contact Form
Normally Open
Float Switch Off Point
1-1/2" Below Horizontal
Max. Water Level Adjustment
1-1/2
Mounting Bracket Material
ABS/Stainless Steel
Includes
Pipe Clamp
Compliance
UL, CSA
For Use With
Panels and Alarms
Contact Form
Normally Open
Standards
CSA, UL Listed
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Rated Voltage
125/250V AC
Contact Default
Normally Open
On Point
1 1/2 in Above Base
Off Point
1 1/2 in Below Horizontal
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Minimum
100 mA @ 12V AC
Electric Load Current - Maximum
5 A @ 120/230V AC
Switch Duty
Control Duty
NEC Cord Designation
SJOW
Running Current - Maximum
5 A
Compatible Manufacturer Part Number
10SGMPCNO
Counterweight Type
No Counterweight
Actuation Method
Mechanically-Activated
Number of Floats
1
Starting Current - Maximum
78 A
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.