Shop All Socket Sets
Sk Professional Tools
1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome
Mfr # 4120
Zoro # G4463347
Free Shipping & Returns
$428.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 19
Product Information
- Brand Sk Professional Tools
- MFR # 4120
- Zoro # G4463347
- UPC # 025141041200
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 3/8 in to 1 1/2 in |
Container Length | 7 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Width | 3 in |
Standard Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Standard Socket Style/Size | Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Container Height | 11 1/2 in |
Details
Description
Socket Set, Standard Socket Count/Style (19) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10” Indexing Pry Bar (82210)
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (1854)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4950)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, Metric, 48 pcs (91848)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome (1340)
- TEKTON 1/2" Drive Socket Set, Metric, 10 pcs (SHD92102)
- Sk Professional Tools Sockets & Ratchets