Shop All Sockets
Sk Professional Tools
1/4 in Drive, T8 Torx(R) Socket, 6 Points
Mfr # 42508
Zoro # G4196306
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 42508
- Zoro # G4196306
- UPC # 025141425086
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T8 |
Socket Depth | Standard |
Insert Length | 11/16 in |
Tip Size | T8 |
Details
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T8, Tip Style Tamper Resistant Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- ELESA Balanced crank handles, ME.80 (ME.)
- DEWALT Oscillating Multi-Tool Kit (DWE315K)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (40905)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41132)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points (43707)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (43908)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR05)
- Sk Professional Tools Sockets