Shop All Sockets
Sk Professional Tools
3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points
Mfr # 321
Zoro # G4463471
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 13/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 321
- Zoro # G4463471
- UPC # 025141003215
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/64 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Standard |
Socket Size | 21 mm |
Details
Description
Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M12 x 1.75 Thread, 85mm Handle Length (RH-28)
- ALLIED INTERNATIONAL Needle Nose Pliers, Mini, 5" (30525)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN5C----5S3L-21)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (320)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40116)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (41907)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (41904)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- Sk Professional Tools Sockets & Ratchets