Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-9U24-25B
- Zoro # G622937866
product price:Â
$
2,744.99
/ea
Free Shipping & Returns
Key Features
Standards
MIL-STD 810H
Material
Linear Medium Density Polyethylene
Overall Depth
22 in
Resistant To
Impact, Strength
Stackable
Stacking Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-9U24-25B
- Zoro #
- G622937866
- UPC #
- 789270992726
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 in
- Lid Depth
- 2 in, 5 in
- Wire Rope Length
- 38 3/4 in
- Overall Width
- 23 3/4 in
- Overall Length
- 38 3/4 in
- Length
- 38 3/4 in
Details
- Standards
- MIL-STD 810H
- Item
- Case
- Material
- Linear Medium Density Polyethylene
- Resistant To
- Impact, Strength
- Stackable
- Stacking Capable
- Includes Handle
- Handle Included
- Closure Type
- Positive Lock Latching System
- Color
- Black
- Weight
- 74.34 lb
- Pressure Valve Type
- Automatic
- Handle Style
- Comfort Grip
- Series
- RR
- Includes Casters
- Casters Not Included
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 22 in, Overall Length 38 3/4 in, Overall Width 23 3/4 in, Standards MIL-STD 810H, Weight 74.34 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.