Hiker Boot, Brown, Women's, 8-1/2, M, PR

  • Mfr # 108376-BRN Size 8.5
  • Zoro # G224781935
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Heel Technology
Hands Free Slip-ins(R)
Includes Metatarsal Guard
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 8.5
Zoro #
G224781935
UPC #
199252479808
Country of Origin
Cambodia
Heel Technology
Hands Free Slip-ins(R)
Includes Metatarsal Guard
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Carbon Fiber
Waterproof
No
Midsole Technology
Cushioned
Style Number
108376-BRN
Insole Material
Memory Foam
Toe Type
Safety-Toe
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.77
Insole Technology
Air Cooled Memory Foam, Removable Insole
Liner Material
Fabric, Polyurethane
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.98
Footwear Style
Hiker Boot
Includes Shank
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Color
Brown
Chemical-Resisting Sole
No
Item
Hiker Boot
Midsole Material
EVA
Closure
No-Tie Lace
Ninety-Degree Heel
No
Gender
Women's
Upper Material
Leather, Fabric
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Liner Technology
Air Cooled Memory Foam
Metatarsal Guard
No
Construction
Cemented
Wire Color
Brown

Dimensions

Width
M
Overall Height
6 in
Heel Height
1 1/4 in
Size
8 1/2

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews