Shop SKECHERS

Hiker Boot, Brown, Women's, 5-1/2, M, PR

  • Mfr # 108376-BRN Size 5.5
  • Zoro # G624781917

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.77
Construction
Cemented
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 5.5
Zoro #
G624781917
UPC #
199252479747
Country of Origin
Cambodia
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.77
Construction
Cemented
Puncture-Resistant Sole
No
Style Number
108376-BRN
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Insulated
No
Color
Brown
Liner Technology
Air Cooled Memory Foam
Includes Shank
No
Item
Hiker Boot
Footwear Style
Hiker Boot
Maximum Heat Rating
Not Rated
Insole Material
Memory Foam
Toe Type
Safety-Toe
Gender
Women's
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Fabric, Polyurethane
Upper Material
Leather, Fabric
Ninety-Degree Heel
No
Waterproof
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Closure
No-Tie Lace
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Midsole Material
EVA
Heel Technology
Hands Free Slip-ins(R)
Includes Metatarsal Guard
No
Toe Cap Material
Carbon Fiber
Wire Color
Brown

Dimensions

Heel Height
1 1/4 in
Overall Height
6 in
Width
M
Size
5 1/2

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.