Hiker Boot, Brown, Women's, 9-1/2, M, PR

  • Mfr # 108376-BRN Size 9.5
  • Zoro # G624781955
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Heel Height
1 1/4 in
Midsole Technology
Cushioned
Ninety-Degree Heel
No
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108376-BRN Size 9.5
Zoro #
G624781955
UPC #
199252479822
Country of Origin
Cambodia

Dimensions

Heel Height
1 1/4 in
Size
9 1/2
Width
M
Overall Height
6 in

Details

Midsole Technology
Cushioned
Ninety-Degree Heel
No
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Insole Material
Memory Foam
Item
Hiker Boot
Manufacturer-Suggested Sole Slip Rating
Better
Toe Type
Safety-Toe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Closure
No-Tie Lace
Construction
Cemented
Footwear Style
Hiker Boot
Chemical-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.98
Upper Material
Leather, Fabric
Metatarsal Guard
No
Heel Technology
Hands Free Slip-ins(R)
Liner Material
Fabric, Polyurethane
Waterproof
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.77
Chain Saw Cut-Resistant
No
All-Leather Upper
Yes
Includes Metatarsal Guard
No
Includes Shank
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Style Number
108376-BRN
Insulated
No
Insole Technology
Air Cooled Memory Foam, Removable Insole
Gender
Women's
Maximum Heat Rating
Not Rated
Wire Color
Brown

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews