Shop SKECHERS

Slip-Ins Slip Resistant Work Shoe, PR

  • Mfr # NAMPA-KNOTLY - 200293W -BLK - Size -8.5
  • Zoro # G025092797

product price: 
$
66.69
/pr

Key Features

Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Technology
Hands Free Slip-ins(R)
Style Number
200293
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAMPA-KNOTLY - 200293W -BLK - Size -8.5
Zoro #
G025092797
UPC #
197976191761
Country of Origin
China
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Technology
Hands Free Slip-ins(R)
Item
Slip-Ins Slip Resistant Work Shoe
Style Number
200293
All-Leather Upper
Yes
Insulated
No
Color
Black
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Waterproof
No
Insole Technology
Memory Foam(TM)
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Midsole Technology
Shock-Absorbing Flexible
Oil-Resisting Sole
No
Style Family
Athletic Shoe
Construction
Cemented
Footwear Style
Athletic Shoe
Insole Material
Foam
Liner Material
Fabric
Midsole Material
EVA
Metatarsal Guard
No
Upper Material
Leather, Synthetic Fabric
Chain Saw Cut-Resistant
No
Outsole Material
Rubber

Dimensions

Heel Height
1 in
Size
8
Width
W

Description

Slip-Ins Slip Resistant Work Shoe, Style Family Athletic Shoe, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 200293, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.