Men's Boots, Plain Toe, 13" Height, Black, 14
Mfr # FRQ614
Zoro # G5722807
product price:Â $87.26
/prKey Features
Size
14
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRQ614
Zoro #
G5722807
UPC #
-
Country of Origin
China
Dimensions
Size
14
Height
13"
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Boots
Upper Material
Natural Rubber
Midsole Material
Natural Rubber
Outsole Material
Natural Rubber
Footwear Sole Pattern
Tractor Grip
Resists
Mild Acids and Alkalis
Standards
ASTM F2413
Shank Material
Fiberglass
Metatarsal Guard
No
Style Number
FRQ614
Shoe Style
Mid-Calf
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Tractor Grip, Size 14, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.