Men's Insulated Boots, Plain Toe, 13" Height, Black, 15
Mfr # FRQ515
Zoro # G5722737
product price:Â $111.00
/pr
Free Shipping & Returns
Key Features
Size
15
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRQ515
Zoro #
G5722737
UPC #
816643010210
Country of Origin
China
Dimensions
Size
15
Height
13"
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Insulated Boots
Upper Material
Natural Rubber
Style Number
FRQ515
Insulated
Yes
Outsole Material
Natural Rubber
Metatarsal Guard
No
Resists
Mild Acids and Alkalis
Shank Material
Fiberglass
Closure Type
Elastic Top Bind
Midsole Material
Natural Rubber
Insulation Type
CR Foam
Footwear Sole Pattern
Tractor Grip
Footwear Closure Type
Elastic Top Bind
Shoe Style
Mid-Calf
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Tractor Grip, Insulated Yes, Size 15, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.